Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Rain Drop Shower System with Hand Shower, Polished Chrome
- Mfr # KSG2391D
- Zoro # G023927572
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Width
22 7/16 in
Material
Stainless Steel
Color
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSG2391D
- Zoro #
- G023927572
- UPC #
- 196507351155
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Brushed Brass
- Valve Type
- Ceramic Disc Cartridge
- Item
- Shower Combo
- Number of Handles
- 1
- Handle Type
- Cross
- Application
- Shower Accessories
- Mounting Type
- Wall Mount
- ADA Compliant
- No
- Includes
- Shower Combo
- Finish
- Polished Chrome
Dimensions
- Width
- 22 7/16 in
- Length
- 9 in
- Size
- 9" (L) x 22-7/16" (W) x 33-13/16" (H)
- Inlet Size
- 1/2 in
Description
Transform the appearance of your bathroom with this exposed rain shower riser bar with handshower, part of the Concord Collection by Kingston. This set features a 9-inch rain shower head attached to a stylish shower arm that extends 17-3/4 inches from the wall, providing exceptional water coverage. The built-in diverter allows you to easily switch the water flow between the showerhead and the hand shower, offering added convenience and versatility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.