Wall Mount Rain Drop Shower System with Hand Shower, Polished Chrome
- Mfr # KSG2621D
- Zoro # G823929066
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2"-14
ADA Compliant
No
Valve Type
Ceramic Disc Cartridge
Material
Brass
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSG2621D
- Zoro #
- G823929066
- UPC #
- 196507313528
- Country of Origin
- China
Dimensions
- Inlet Size
- 1/2"-14
- Width
- 6 in
- Length
- 21-13/16 in
- Size
- 21-13/16" (L) x 6" (W) x 49-15/16" (H)
Details
- ADA Compliant
- No
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Item
- Shower Combo
- Finish
- Polished Chrome
- Application
- Shower Accessories
- Includes
- Faucet; Mounting Hardware
- Handle Type
- Cross
- Mounting Type
- Wall Mount
- Number of Handles
- 2
- Color
- Oil Rubbed Bronze
Description
Transform the appearance of your bathroom with this exposed rain shower riser bar with handshower, part of the Concord Collection by Kingston. This set features a 8-inch rain shower head attached to a stylish shower arm that extends 16 inches from the wall, providing exceptional water coverage. The built-in diverter allows you to easily switch the water flow between the showerhead and the hand shower, offering added convenience and versatility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.