Water Onyx 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Bright Blk SS

  • Mfr # NS7010AX

  • Zoro # G3078217


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Color
Black Stainless Steel
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-1/4" spout clearance, 4-1/2" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS7010AX
Zoro #
G3078217
UPC #
663370721830
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Length
4.5
Width
6.19
Max Deck Thickness
1.5
Item Length (Inch)
4.5
Item Height (Inch)
3
Item Width (Inch)
6.19

Details

Item
4" Centerset Bathroom Faucet
Finish
Black Stainless Steel
Color
Black Stainless Steel
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-1/4" spout clearance, 4-1/2" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Weight
5.36
Pop Up Rod Item#
NBPR950
Handle Style
Cross
Drain Included
Yes
Pullout Spray
false
Hose Included
false
Handles Included
true
Faucet Centers
4
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Cold Handle Item#
NSH3950AXC
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Sidespray
false
Item Weight (lbs)
5.36
Hot Cartridge Item#
KSRPLC4000HC
Collection
Water Onyx
Theme
Traditional
Installation Type
Centerset
Hot Handle Item#
NSH3950AXH

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Water Onyx 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.