Water Onyx Sgl-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate, Blk SS

  • Mfr # NS8420DKL

  • Zoro # G3075636


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Black Stainless Steel
Number of Handles
1
Weight
4.78
Color
Black Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS8420DKL
Zoro #
G3075636
UPC #
663370241222
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Length
6.25
Width
5.5
Item Length (Inch)
6.25
Item Width (Inch)
5.5
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Black Stainless Steel
Number of Handles
1
Weight
4.78
Item
4" Centerset Bathroom Faucet
Color
Black Stainless Steel
Features
High quality brass construction for durability and reliability, Drip-Free Ceramic Disc Cartridge, 4" centerset 3 hole installation with deck plate, 5-3/4" spout height, 4-3/8" spout clearance, 3-3/4" spout reach, Anti-Slide color Neoprene handle sleeve included
Valve Type
Ceramic Disc cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Installation Type
Single Hole
Pop Up Rod Item#
NSPR8420DL
Handles Included
true
Item Weight (lbs)
4.78
Drain Included
Yes
Handle Style
Lever
Collection
Water Onyx
Theme
Modern
Shared H&C Cartridge Item#
KSRP3891C
Faucet Centers
4
Share H&C Handle Item#
NSH8410DKL
Body Material
Brass;Acrylic
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Pulldown Spray
FALSE

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Water Onyx single-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.