Zoro Homepage

Whitaker Single-Handle Bathroom Faucet W/Push Pop-Up, Black/Rose Gold

  • Mfr # KS2827RX

  • Zoro # G3068870


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black/Rose Gold
Width
4.94
Length
2.5
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2827RX
Zoro #
G3068870
UPC #
663370822872
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Length
2.5
Height
6.69
Item Height (Inch)
6.69
Item Length (Inch)
2.5
Item Width (Inch)
4.94
Max Deck Thickness
1.75

Details

Material
Brass
Color
Matte Black/Rose Gold
Mounting Type
Deck Mount
ADA Compliant
false
Weight
3.67
Finish
Matte Black/Rose Gold
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-15/16" spout clearance, 4-15/16" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish
Spout Flange Item#
KSSF2827
Installation Type
Single Hole
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
3.67
Handles Included
true
Theme
Traditional
Share H&C Handle Item#
KSH2237RX
Hose Included
false
Shared H&C Cartridge Item#
KSRP8761C
Pulldown Spray
false
Collection
Belknap
Faucet Centers
0
Handle Style
Wheel
Drain Included
Yes
Pullout Spray
false
Faucet Holes
1
Sidespray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Belknap single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black/rose gold finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.