Widespread Bathroom Faucet Brass Pop-Up, Oil Rubbed Bronze

  • Mfr # KS2985DFL

  • Zoro # G3930228


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2985DFL
Zoro #
G3930228
UPC #
663370134074
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
15.38
Item Width (Inch)
6.31
Item Height (Inch)
11.5

Details

Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Tee Item#
KBTEE1971
Drain Included
Yes
Faucet Holes
3
Hot Cartridge Item#
KSRPL2000HC
Handle Flange Item#
KSHF2985
Collection
NuFrench
Item Weight (lbs)
9.35
Faucet Centers
8 to 16
Hot Handle Item#
KSH2965DFLH
Pop Up Rod Item#
KSPR2985
Installation Type
Widespread
Handles Included
true
Hose Included
false
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH2965DFLC
Theme
Traditional
Handle Style
Lever
Sidespray
false
Pulldown Spray
false
Cold Cartridge Item#
KSRPL2000CC
Spout Flange Item#
KSSF2985

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuFrench 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.