Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB968

  • Zoro # G3915704


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB968
Zoro #
G3915704
UPC #
663370226427
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Brushed Nickel
Hot Handle Item#
KBH628H
Handle Style
Lever
Item Weight (lbs)
6.09
Faucet Centers
8 to 16
Collection
Magellan
Spout Flange Item#
KBSF968
Pop Up Rod Item#
KBPR958
Handles Included
true
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Sidespray
false
Tee Item#
KBTE961
Handle Flange Item#
KBHF958
Cold Handle Item#
KBH628C
Faucet Holes
3
Pullout Spray
false
Theme
Traditional
Installation Type
Widespread

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.