Zoro Homepage

Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB968FL

  • Zoro # G3912807


product price: $228.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB968FL
Zoro #
G3912807
UPC #
663370226557
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.