Zoro Homepage

Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB968KL

  • Zoro # G3924497


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB968KL
Zoro #
G3924497
UPC #
663370226595
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Drain Included
Yes
Pullout Spray
false
Theme
Traditional
Faucet Holes
3
Collection
Knight
Item Weight (lbs)
5.94
Spout Flow Rate (GPM)
1.2
Handles Included
true
Handle Style
Lever
Hot Handle Item#
KBH2608KLH
Installation Type
Widespread
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Pop Up Rod Item#
KBPR958
Spout Flange Item#
KBSF968
Handle Flange Item#
KBHF958
Cold Handle Item#
KBH2608KLC
Faucet Centers
8 to 16

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.