Zoro Homepage

Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB968PX

  • Zoro # G3913306


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB968PX
Zoro #
G3913306
UPC #
663370226755
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4

Details

Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Theme
Traditional
Handle Style
Cross
Collection
English Country
Handle Flange Item#
KBHF958
Installation Type
Widespread
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Handles Included
true
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR958
Sidespray
false
Hose Included
false
Item Weight (lbs)
5.43
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH728PXC
Spout Flange Item#
KBSF968
Drain Included
Yes
Hot Handle Item#
KBH728PXH

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.