Zoro Homepage

Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB988ALL

  • Zoro # G3923072


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB988ALL
Zoro #
G3923072
UPC #
663370226120
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.5
Item Width (Inch)
5.25
Item Length (Inch)
6

Details

Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Item Weight (lbs)
5.24
Tee Item#
KBTE961
Cold Handle Item#
KBH2151C
Handle Style
Knob
Collection
Victorian
Drain Included
Yes
Hot Handle Item#
KBH2151H
Faucet Centers
8 to 16
Handle Flange Item#
KBHF958
Pop Up Rod Item#
KBPR958
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Installation Type
Widespread
Handles Included
true
Pullout Spray
false
Spout Flange Item#
KBSF988
Spout Flow Rate (GPM)
1.2
Faucet Holes
3

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.