Zoro Homepage

Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB988AX

  • Zoro # G3920315


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB988AX
Zoro #
G3920315
UPC #
663370226670
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
5.25
Item Height (Inch)
2.5

Details

Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Handle Flange Item#
KBHF958
Tee Item#
KBTE961
Faucet Centers
8 to 16
Collection
Victorian
Hot Handle Item#
KBH728AXH
Sidespray
false
Handles Included
true
Cold Handle Item#
KBH728AXC
Item Weight (lbs)
5.24
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR958
Drain Included
Yes
Spout Flange Item#
KBSF988
Theme
Traditional
Faucet Holes
3
Pullout Spray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.