Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB988FL

  • Zoro # G3922503


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;Acrylic
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB988FL
Zoro #
G3922503
UPC #
663370226205
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
5.25
Item Height (Inch)
2.5

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;Acrylic
Number of Handles
2
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR958
Hot Handle Item#
KBH8628H
Item Weight (lbs)
5.54
Tee Item#
KBTE961
Handles Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF988
Faucet Holes
3
Cold Handle Item#
KBH8628C
Sidespray
false
Handle Flange Item#
KBHF958
Handle Style
Lever
Drain Included
Yes
Faucet Centers
8 to 16
Theme
Traditional
Installation Type
Widespread
Collection
Royale

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.