Zoro Homepage

Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB988LL

  • Zoro # G3937237


product price: $203.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass;Acrylic
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB988LL
Zoro #
G3937237
UPC #
663370226168
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
5.25
Item Height (Inch)
2.5

Details

Finish
Brushed Nickel
ADA Compliant
true
Material
Brass;Acrylic
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Handles Included
true
Theme
Traditional
Drain Included
Yes
Installation Type
Widespread
Pullout Spray
false
Pop Up Rod Item#
KBPR958
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF958
Handle Style
Lever
Collection
Legacy
Cold Handle Item#
KBH6628C
Spout Flange Item#
KBSF988
Tee Item#
KBTE961
Faucet Centers
8 to 16
Hot Handle Item#
KBH6628H
Item Weight (lbs)
5.24
Spout Flow Rate (GPM)
1.2
Sidespray
false
Faucet Holes
3

Description

A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.