Widespread Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # GKB969

  • Zoro # G3919484


product price: $203.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB969
Zoro #
G3919484
UPC #
663370226434
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31
Max Deck Thickness
1.5

Details

Finish
Brushed Nickel/Polished Brass
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Number of Handles
2
Tee Item#
KBTE961
Sidespray
false
Spout Flange Item#
KBSF962
Theme
Traditional
Handle Flange Item#
KBHF952
Faucet Holes
3
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH629H
Pullout Spray
false
Installation Type
Widespread
Faucet Centers
8 to 16
Item Weight (lbs)
6.09
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Handle Item#
KBH629C
Pop Up Rod Item#
KBPR952
Drain Included
Yes
Collection
Magellan

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.