Zoro Homepage

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB965

  • Zoro # G3940904


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB965
Zoro #
G3940904
UPC #
663370226403
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Height (Inch)
2.31
Item Length (Inch)
5.75

Details

Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Drain Included
Yes
Handle Flange Item#
KBHF955
Handles Included
true
Item Weight (lbs)
6.09
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Pop Up Rod Item#
KBPR955
Installation Type
Widespread
Tee Item#
KBTE961
Hot Handle Item#
KBH625H
Faucet Centers
8 to 16
Faucet Holes
3
Handle Style
Lever
Sidespray
false
Collection
Magellan
Theme
Traditional
Cold Handle Item#
KBH625C
Spout Flange Item#
KBSF965

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.