Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB965ALL

  • Zoro # G3918172


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
false
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB965ALL
Zoro #
G3918172
UPC #
663370226465
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
false
Number of Handles
2
Pop Up Rod Item#
KBPR955
Installation Type
Widespread
Cold Handle Item#
KBH2151C
Pullout Spray
false
Tee Item#
KBTE961
Theme
Traditional
Handle Style
Knob
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF965
Sidespray
false
Handles Included
true
Drain Included
Yes
Handle Flange Item#
KBHF955
Faucet Holes
3
Collection
Victorian
Item Weight (lbs)
5.49
Hot Handle Item#
KBH2151H
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.