Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB965FL

  • Zoro # G3917287


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKB965FL
Zoro #
G3917287
UPC #
663370229459
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4

Details

Material
Brass
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Cold Handle Item#
KBH8625C
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF965
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR955
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Handle Style
Lever
Faucet Centers
8 to 16
Sidespray
false
Hot Handle Item#
KBH8625H
Pullout Spray
false
Collection
Royale
Item Weight (lbs)
5.49
Faucet Holes
3
Installation Type
Widespread
Drain Included
Yes
Handle Flange Item#
KBHF955
Handles Included
true

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.