Zoro Homepage

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB965LL

  • Zoro # G3914234


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB965LL
Zoro #
G3914234
UPC #
663370226502
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

Material
Brass
Finish
Oil Rubbed Bronze
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Faucet Holes
3
Drain Included
Yes
Hot Handle Item#
KBH6625H
Pop Up Rod Item#
KBPR955
Item Weight (lbs)
5.43
Spout Flange Item#
KBSF965
Handle Flange Item#
KBHF955
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Collection
Legacy
Tee Item#
KBTE961
Handles Included
true
Sidespray
false
Installation Type
Widespread
Handle Style
Lever
Theme
Traditional
Faucet Centers
8 to 16
Pullout Spray
false
Cold Handle Item#
KBH6625C

Description

A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.