Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB965PX

  • Zoro # G3930824


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB965PX
Zoro #
G3930824
UPC #
663370226748
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Height (Inch)
2.31
Item Length (Inch)
5.75

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
Finish
Oil Rubbed Bronze
Sidespray
false
Handle Flange Item#
KBHF955
Drain Included
Yes
Hot Handle Item#
KBH725PXH
Cold Handle Item#
KBH725PXC
Tee Item#
KBTE961
Handle Style
Cross
Handles Included
true
Spout Flange Item#
KBSF965
Pop Up Rod Item#
KBPR955
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Collection
English Country
Item Weight (lbs)
5.49
Hose Included
false
Faucet Holes
3
Faucet Centers
8 to 16

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.