Zoro Homepage

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB985

  • Zoro # G3918057


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB985
Zoro #
G3918057
UPC #
663370226076
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.25
Item Height (Inch)
2.5
Item Length (Inch)
6

Details

Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass;Acrylic
Finish
Oil Rubbed Bronze
Hot Handle Item#
KBH625H
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955
Faucet Holes
3
Handles Included
true
Sidespray
false
Pullout Spray
false
Tee Item#
KBTE961
Cold Handle Item#
KBH625C
Spout Flange Item#
KBSF985
Theme
Traditional
Item Weight (lbs)
5.79
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Collection
Magellan
Handle Style
Lever

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.