Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB985ALL

  • Zoro # G3921828


product price: $179.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB985ALL
Zoro #
G3921828
UPC #
663370226113
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.25
Item Length (Inch)
6
Item Height (Inch)
2.5

Details

Finish
Oil Rubbed Bronze
ADA Compliant
false
Item
Widespread Bathroom Faucet
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Faucet Centers
8 to 16
Item Weight (lbs)
5.54
Spout Flange Item#
KBSF985
Handles Included
true
Tee Item#
KBTE961
Pullout Spray
false
Collection
Victorian
Cold Handle Item#
KBH2151C
Handle Flange Item#
KBHF955
Drain Included
Yes
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR955
Hot Handle Item#
KBH2151H
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Sidespray
false
Installation Type
Widespread
Handle Style
Knob

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.