Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB985FL

  • Zoro # G3919073


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Acrylic
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB985FL
Zoro #
G3919073
UPC #
663370226199
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
2.5
Item Width (Inch)
5.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Acrylic
ADA Compliant
true
Cold Handle Item#
KBH8625C
Item Weight (lbs)
5.54
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Spout Flange Item#
KBSF985
Installation Type
Widespread
Tee Item#
KBTE961
Faucet Centers
8 to 16
Handle Flange Item#
KBHF955
Faucet Holes
3
Hot Handle Item#
KBH8625H
Pop Up Rod Item#
KBPR955
Sidespray
false
Handle Style
Lever
Drain Included
Yes
Collection
Royale
Theme
Traditional
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.