Zoro Homepage

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB985LL

  • Zoro # G3923562


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass;Acrylic
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB985LL
Zoro #
G3923562
UPC #
663370226151
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.5
Item Width (Inch)
5.25
Item Length (Inch)
6

Details

Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass;Acrylic
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Spout Flange Item#
KBSF985
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Pop Up Rod Item#
KBPR955
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Installation Type
Widespread
Theme
Traditional
Item Weight (lbs)
5.54
Faucet Holes
3
Tee Item#
KBTE961
Drain Included
Yes
Sidespray
false
Collection
Legacy
Cold Handle Item#
KBH6625C
Handle Flange Item#
KBHF955
Hot Handle Item#
KBH6625H

Description

A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.