Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB985PL

  • Zoro # G3924156


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass;Acrylic
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB985PL
Zoro #
G3924156
UPC #
663370226342
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
2.5
Item Width (Inch)
5.25

Details

Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass;Acrylic
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Mounting Type
Deck Mount
Item Weight (lbs)
5.54
Tee Item#
KBTE961
Faucet Holes
3
Hot Handle Item#
KBH605PLH
Cold Handle Item#
KBH605PLC
Installation Type
Widespread
Handle Style
Lever
Drain Included
Yes
Pullout Spray
false
Pop Up Rod Item#
KBPR955
Collection
English Country
Sidespray
false
Theme
Traditional
Spout Flange Item#
KBSF985
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF955

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.