Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB985PX

  • Zoro # G3919414


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass;Acrylic
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB985PX
Zoro #
G3919414
UPC #
663370226700
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
5.25
Item Height (Inch)
2.5

Details

Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass;Acrylic
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Number of Handles
2
Item Weight (lbs)
5.54
Sidespray
false
Installation Type
Widespread
Faucet Holes
3
Cold Handle Item#
KBH725PXC
Hot Handle Item#
KBH725PXH
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955
Handles Included
true
Spout Flange Item#
KBSF985
Collection
English Country
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Drain Included
Yes
Tee Item#
KBTE961
Faucet Centers
8 to 16
Handle Style
Cross

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.