Zoro Homepage

Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB962ALL

  • Zoro # G3941595


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Finish
Polished Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB962ALL
Zoro #
G3941595
UPC #
663370226458
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Item Weight (lbs)
5.43
Spout Flange Item#
KBSF962
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Faucet Centers
8 to 16
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH2151H
Tee Item#
KBTE961
Cold Handle Item#
KBH2151C
Theme
Traditional
Sidespray
false
Pop Up Rod Item#
KBPR952
Handle Flange Item#
KBHF952
Handles Included
true
Collection
Victorian
Installation Type
Widespread
Handle Style
Knob

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.