Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB962KL

  • Zoro # G3912046


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB962KL
Zoro #
G3912046
UPC #
663370226571
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

Item
Widespread Bathroom Faucet
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Finish
Polished Brass
Spout Flange Item#
KBSF962
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Sidespray
false
Theme
Traditional
Faucet Centers
8 to 16
Tee Item#
KBTE961
Collection
Knight
Drain Included
Yes
Item Weight (lbs)
5.43
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH2602KLH
Pop Up Rod Item#
KBPR952
Installation Type
Widespread
Cold Handle Item#
KBH2602KLC
Faucet Holes
3
Handles Included
true
Handle Flange Item#
KBHF952

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.