Zoro Homepage

Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB962PX

  • Zoro # G3919134


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB962PX
Zoro #
G3919134
UPC #
663370226731
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
Finish
Polished Brass
ADA Compliant
false
Handle Style
Cross
Handles Included
true
Theme
Traditional
Tee Item#
KBTE961
Faucet Holes
3
Drain Included
Yes
Handle Flange Item#
KBHF952
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH722PXC
Item Weight (lbs)
5.43
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR952
Installation Type
Widespread
Faucet Centers
8 to 16
Spout Flange Item#
KBSF962
Hose Included
false
Collection
English Country
Hot Handle Item#
KBH722PXH
Sidespray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.