Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB972AL
  • Zoro # G3925504
product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GKB972AL
Zoro #
G3925504
UPC #
663370226618
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Number of Handles
2
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Installation Type
Widespread
Faucet Centers
8 to 16
Handle Style
Lever
Item Weight (lbs)
5.43
Faucet Holes
3
Handle Flange Item#
KBHF952
Cold Handle Item#
KBH602ALC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Hot Handle Item#
KBH602ALH
Drain Included
Yes
Sidespray
false
Spout Flange Item#
KBSF962
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR952
Collection
Victorian

Dimensions

Max Deck Thickness
1.5
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews