Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB972X

  • Zoro # G3925233


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB972X
Zoro #
G3925233
UPC #
663370263750
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.75
Item Width (Inch)
4
Max Deck Thickness
1.5
Item Height (Inch)
2.31

Details

Material
Brass
ADA Compliant
false
Finish
Polished Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Cold Handle Item#
KBH722AXC
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KBPR952
Handle Style
Cross
Spout Flange Item#
KBSF962
Pullout Spray
false
Faucet Centers
8 to 16
Collection
Victorian
Hot Handle Item#
KBH722AXH
Theme
Traditional
Sidespray
false
Item Weight (lbs)
5.83
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Handle Flange Item#
KBHF952

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.