Zoro Homepage

Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB982

  • Zoro # G3928636


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB982
Zoro #
G3928636
UPC #
663370226052
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
2.5
Item Width (Inch)
5.25

Details

Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Finish
Polished Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Spout Flange Item#
KBSF982
Pop Up Rod Item#
KBPR955
Collection
Magellan
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Faucet Holes
3
Handles Included
true
Sidespray
false
Drain Included
Yes
Handle Flange Item#
KBHF952
Hot Handle Item#
KBH622H
Cold Handle Item#
KBH622C
Installation Type
Widespread
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.79
Tee Item#
KBTE961
Faucet Centers
8 to 16
Theme
Traditional

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.