Zoro Homepage

Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB982AL

  • Zoro # G3926195


product price: $203.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB982AL
Zoro #
G3926195
UPC #
663370226267
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.5
Item Length (Inch)
6
Item Width (Inch)
5.25

Details

Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Number of Handles
2
Finish
Polished Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Theme
Traditional
Item Weight (lbs)
5.54
Collection
Victorian
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH602ALC
Pullout Spray
false
Hot Handle Item#
KBH602ALH
Spout Flow Rate (GPM)
1.2
Sidespray
false
Faucet Holes
3
Spout Flange Item#
KBSF982
Handle Style
Lever
Handles Included
true
Drain Included
Yes
Handle Flange Item#
KBHF952
Tee Item#
KBTE961
Installation Type
Widespread
Pop Up Rod Item#
KBPR955

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.