Zoro Homepage

Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB982FL

  • Zoro # G3930806


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB982FL
Zoro #
G3930806
UPC #
663370226182
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.25
Item Height (Inch)
2.5
Item Length (Inch)
6

Details

Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Finish
Polished Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Theme
Traditional
Handles Included
true
Handle Style
Lever
Pullout Spray
false
Faucet Centers
8 to 16
Collection
Royale
Faucet Holes
3
Spout Flange Item#
KBSF982
Handle Flange Item#
KBHF952
Cold Handle Item#
KBH8622C
Hot Handle Item#
KBH8622H
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.24
Pop Up Rod Item#
KBPR955
Tee Item#
KBTE961
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.