Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB982KL

  • Zoro # G3919947


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB982KL
Zoro #
G3919947
UPC #
663370226229
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.5
Item Length (Inch)
6
Item Width (Inch)
5.25

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
Faucet Holes
3
Pullout Spray
false
Hot Handle Item#
KBH2602KLH
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Spout Flange Item#
KBSF982
Drain Included
Yes
Faucet Centers
8 to 16
Handles Included
true
Handle Style
Lever
Collection
Knight
Item Weight (lbs)
5.54
Cold Handle Item#
KBH2602KLC
Tee Item#
KBTE961
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Handle Flange Item#
KBHF952
Pop Up Rod Item#
KBPR955

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.