Zoro Homepage

Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB981AL

  • Zoro # G3932863


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB981AL
Zoro #
G3932863
UPC #
663370226250
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.5
Item Length (Inch)
6
Item Width (Inch)
5.25

Details

Number of Handles
2
Valve Type
Washerless Cartridge
Finish
Polished Chrome
Mounting Type
Deck Mount
Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Spout Flange Item#
KBSF981
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Drain Included
Yes
Faucet Holes
3
Installation Type
Widespread
Pop Up Rod Item#
KBPR951
Collection
Victorian
Hot Handle Item#
KBH601ALH
Item Weight (lbs)
5.54
Sidespray
false
Cold Handle Item#
KBH601ALC
Handle Flange Item#
KBHF951
Handles Included
true
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Handle Style
Lever
Theme
Traditional

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.