Zoro Homepage

Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB981ALL

  • Zoro # G3931594


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB981ALL
Zoro #
G3931594
UPC #
663370226090
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.5
Item Width (Inch)
5.25
Item Length (Inch)
6

Details

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Finish
Polished Chrome
ADA Compliant
false
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH2151H
Item Weight (lbs)
5.54
Pop Up Rod Item#
KBPR951
Faucet Centers
8 to 16
Theme
Traditional
Drain Included
Yes
Sidespray
false
Cold Handle Item#
KBH2151C
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Knob
Tee Item#
KBTE961
Pullout Spray
false
Installation Type
Widespread
Collection
Victorian
Spout Flange Item#
KBSF981
Handle Flange Item#
KBHF951

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.