Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB981BL

  • Zoro # G3942128


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB981BL
Zoro #
G3942128
UPC #
663370226298
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.25
Item Height (Inch)
2.5
Item Length (Inch)
6

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Hot Handle Item#
KBH3601BLH
Spout Flow Rate (GPM)
1.2
Sidespray
false
Collection
Vintage
Handle Style
Lever
Handles Included
true
Spout Flange Item#
KBSF981
Item Weight (lbs)
5.54
Faucet Centers
8 to 16
Theme
Traditional
Cold Handle Item#
KBH3601BLC
Faucet Holes
3
Pullout Spray
false
Installation Type
Widespread
Pop Up Rod Item#
KBPR951
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Handle Flange Item#
KBHF951

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.