Zoro Homepage

Widespread Bathroom Faucet, Polished Chrome

  • Mfr # GKB981PX

  • Zoro # G3916167


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB981PX
Zoro #
G3916167
UPC #
663370226687
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.25
Item Height (Inch)
2.5
Item Length (Inch)
6

Details

Number of Handles
2
Finish
Polished Chrome
Material
Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Theme
Traditional
Installation Type
Widespread
Item Weight (lbs)
5.54
Hose Included
false
Drain Included
Yes
Tee Item#
KBTE961
Sidespray
false
Spout Flange Item#
KBSF981
Handle Flange Item#
KBHF951
Hot Handle Item#
KBH721PXH
Collection
English Country
Handles Included
true
Faucet Centers
8 to 16
Handle Style
Cross
Cold Handle Item#
KBH721PXC
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR951
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.