Zoro Homepage

Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS2981DFL

  • Zoro # G3926168


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2981DFL
Zoro #
G3926168
UPC #
663370134050
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.31
Item Height (Inch)
11.5
Item Length (Inch)
15.38
Max Deck Thickness
1.25

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuFrench 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.