Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet W/ Brass Pop-Up, Polished Brass

  • Mfr # KS2982DFL

  • Zoro # G3915826


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2982DFL
Zoro #
G3915826
UPC #
663370134067
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
15.38
Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Height (Inch)
11.5

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Pullout Spray
false
Hot Cartridge Item#
KSRPL2000HC
Pop Up Rod Item#
KSPR2982
Faucet Holes
3
Handle Flange Item#
KSHF2982
Spout Flange Item#
KSSF2982
Hose Included
false
Tee Item#
KBTEE1971
Hot Handle Item#
KSH2962DFLH
Drain Included
Yes
Handles Included
true
Installation Type
Widespread
Handle Style
Lever
Theme
Traditional
Collection
NuFrench
Cold Handle Item#
KSH2962DFLC
Item Weight (lbs)
9.35
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL2000CC
Sidespray
false
Faucet Centers
8 to 16

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuFrench 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.