Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Bathroom Faucet with Pop-Up Drain, Polished Chrome

  • Mfr # KB911RXL

  • Zoro # G504244877


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
13.88
Material
Brass;Zinc Alloy
Height
4
Features
Solid brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4" spout height, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB911RXL
Zoro #
G504244877
UPC #
196507012018
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.88
Height
4
Width
3.75

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy
Features
Solid brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4" spout height, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Polished Chrome
Weight
5.88
Color
Polished Chrome

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.