Zoro Homepage

Widespread Bathroom Faucet with Retail Pop-Up, Matte Black

  • Mfr # KB970B

  • Zoro # G304244978


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Width
5.75
Features
Solid brass construction, 1/4 turn washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 2-15/16" spout clearance, 5-3/4" spout reach, 4-1/16" spout height, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Length
14.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB970B
Zoro #
G304244978
UPC #
196507009223
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
14.38
Height
4.06

Details

Finish
Matte Black
Material
Brass
Features
Solid brass construction, 1/4 turn washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 2-15/16" spout clearance, 5-3/4" spout reach, 4-1/16" spout height, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Matte Black
Weight
5.8
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.