Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Kitchen Faucet, Antique Brass

  • Mfr # KB1793PLBS

  • Zoro # G3923648


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1793PLBS
Zoro #
G3923648
UPC #
663370039669
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
9.06
Item Height (Inch)
9.38
Item Length (Inch)
8

Details

Finish
Antique Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Sidespray
true
Faucet Centers
8 to 16
Kitchen Sprayer#
KBSPR3
Pulldown Spray
false
Faucet Holes
4
Collection
Heritage
Handles Included
true
Handle Style
Lever
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Drain Included
No
Pullout Spray
false
Spout Flange Item#
KBSF1793
Hose Included
true
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KBH1603PL
Item Weight (lbs)
6.24
Installation Type
Deck Mount
Tee Item#
KBTEE1791

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.