
Widespread Kitchen Faucet, Antique Brass
Mfr # KB1793WLLLS
Zoro # G904244941
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB1793WLLLS
Zoro #
G904244941
UPC #
196507005133
Country of Origin
Taiwan, Province of China
Dimensions
Height
9.38
Width
9.06
Details
Finish
Antique Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Washerless Cartridge
Weight
6.98
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The antique brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.