Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Kitchen Faucet, Brushed Brass

  • Mfr # KB1797WLLLS

  • Zoro # G604244876


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Height
9.38
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 9-3/8" spout height, 6-5/16" spout clearance, 9-1/16" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1797WLLLS
Zoro #
G604244876
UPC #
196507005140
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.38
Width
9.06

Details

Finish
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 9-3/8" spout height, 6-5/16" spout clearance, 9-1/16" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
6.98

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The brushed brass finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.