Zoro Homepage

Widespread Kitchen Faucet, Brushed Nickel

  • Mfr # KB3818BLBS

  • Zoro # G3936774


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3818BLBS
Zoro #
G3936774
UPC #
663370091926
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
11
Item Height (Inch)
2.13
Item Width (Inch)
9

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Pulldown Spray
false
Collection
Buckingham
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Faucet Holes
3
Handles Included
true
Kitchen Sprayer#
CCRP1K8SPR
Drain Included
No
Theme
Traditional
Sidespray
true
Handle Style
Lever
Pullout Spray
false
Share H&C Handle Item#
KBH3408BL
Spray Diverter Item#
KBRP562D
Item Weight (lbs)
7.09
Shared H&C Cartridge Item#
KBRP521C
Installation Type
Deck Mount

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.