Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Kitchen Faucet, Brushed Nickel

  • Mfr # KB3818GLBS

  • Zoro # G3923745


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3818GLBS
Zoro #
G3923745
UPC #
663370091865
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
11
Item Width (Inch)
9
Item Height (Inch)
2.13

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Faucet Holes
3
Installation Type
Deck Mount
Drain Included
No
Kitchen Sprayer#
CCRP1K8SPR
Collection
Georgian
Handles Included
true
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
3.9
Shared H&C Cartridge Item#
KBRP521C
Sidespray
true
Share H&C Handle Item#
KBH3408GL
Spout Flow Rate (GPM)
1.8
Spray Diverter Item#
KBRP562D
Pulldown Spray
false
Faucet Centers
8
Pullout Spray
false

Description

The whimsical design of this faucet is intended to catch eyes. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.