
Widespread Kitchen Faucet, Brushed Nickel
Mfr # KS2798DFLBS
Zoro # G3913778
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS2798DFLBS
Zoro #
G3913778
UPC #
663370134180
Country of Origin
Taiwan, Province of China
Dimensions
Item Height (Inch)
2.5
Item Width (Inch)
8.25
Item Length (Inch)
11.88
Description
Inspired by Classical Nouveau French styling, this faucet transforms your kitchen into one of exceptional opulence and grandeur. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.