Zoro Homepage

Widespread Kitchen Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB1799ALBS

  • Zoro # G3913473


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1799ALBS
Zoro #
G3913473
UPC #
663370005893
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9.38
Item Width (Inch)
9.06
Item Length (Inch)
8

Details

Finish
Brushed Nickel/Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Drain Included
No
Spout Flange Item#
KBSF1792
Handle Style
Lever
Share H&C Handle Item#
KBH1609AL
Sidespray
true
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Spray Diverter Item#
KSRP1271D
Theme
Traditional
Handles Included
true
Pulldown Spray
false
Kitchen Sprayer#
KBSPR8
Hose Included
true
Collection
Heritage
Faucet Holes
4
Tee Item#
KBTEE1791
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
6.98
Faucet Centers
8 to 16
Installation Type
Deck Mount

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.